Shop E-CLOTH
Create Account
Window Cleaning Pack, 2PK
- Mfr # 10615W
- Zoro # G021865555
product price:Â
$
15.49
/pk of 2, $7.75/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10615W
- Zoro #
- G021865555
- UPC #
- 899484002217
- Country of Origin
- Viet Nam
Description
The E-cloth Window Pack quickly and easily cleans all types of windows inside and out including frames and sills leaving a perfect streak-free lint-free finish - all using just water. Removes over 99% of bacteria. Brilliant for windows conservatories and greenhouses. The pack includes a Window Cloth and a Glass and Polishing Cloth. The extra-large Window Cloth cleans for longer between rinses quickly removing grease and grime. It has a specialist waffle construction which is ideal for the purpose. The Glass & Polishing Cloth also removes light grease and dirt. Used after the Window Cloth while the surface is still damp it provides a perfect instant streak-free and lint-free finish on windows glass mirrors and all other shiny surfaces. It will easily outperform specialist liquid window cleaners. Window cloth: 15.5 In. x 15.5 In. Glass and polishing cloth: 16 In. x 20 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.