eLEDing Solar Ultra Power 100W 16000 LM CREE 5000K LED Street Parking Sport Area Light Remote
- Mfr # EE880W-SHRC100
- Zoro # G104986566
product price:Â
$
4,892.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EE880W-SHRC100
- Zoro #
- G104986566
- UPC #
- 856071006591
- Country of Origin
- China
Description
The 100w led ultra high powered solar streetlight is designed and built for general commercial, industrial and residential projects. The light is completely powered by a zero-carbon emission source - solar. A perfect environmental-friendly security-safety lighting solution for those with limited access to ac power. Features a 16,000 max lumen output and smart lighting profile for auto power compensation during low light and poor weather conditions. features: perfect for large-space illumination in parking lots, streets, bicycle paths, walkways, community pathways, pavements, farmlands, parks, sports courts, recreational areas, swimming pools, communities, general aviation airports, harbors, bus stops/stations, and construction sites composed of high-quality casting aluminum alloy and temper-glass solar panel, featuring long-lasting operation life cycle and high-efficient charging performance brightness is approximately 16,000 lm at maximum brightness features intelligent power management (ipm) system, which offers auto power compensation to optimize the light's overall performance during critical weather conditions and at different geographic locations included remote control provides three select-able innovative smart lighting profiles with true dusk-to-dawn, all-night-long capability. Users can customize their lighting profile based on their actual needs, with more flexibility to manage and reduce the power consumption accordingly based on critical weather conditions or in a harsh environment high-grade lithium-ion battery: non-toxic, environmental-friendly battery with the high power density and extended lifecycle for at least 5+ years. Easy diy procedure for battery replacement features 360 epir pure digital motion sensor with an adjustable coverage range up to 80+ hour continuous illumination, supported by ipm system invented (patented technology), designed, developed, engine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.