1386168 6 ft. 3 in 1 Reinforced Cable
- Mfr # 1386168
- Zoro # G904051051
product price:Â
$
70.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1386168
- Zoro #
- G904051051
- UPC #
- 826341043076
- Country of Origin
- China
Details
- Item
- Cable
Description
Electrically powered devices have become such an integral part of our daily sustenance, one cannot imagine life in the absence of cables and wires. Our cables are all constructed to be reliable and durable and suit variety of applications.
Specifications- Size: 6 ft.
- Weight: 0.2013 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.