
Rubber, Neoprene Diaphram 1 PLY, 1/16in Thick, 4in wide, 36in long, 60A, adhesive backing
Mfr # 7720NEO1-1/16YTAPE
Zoro # G910918386
product price: $10.89
/eaKey Features
Rubber Thickness
1/16"
Rubber Material
Neoprene Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7720NEO1-1/16YTAPE
Zoro #
G910918386
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Rubber Thickness
1/16"
Rubber Width
4"
Rubber Length
36"
Details
Rubber Material
Neoprene Diaphragm Sheet Rubber 1 PLY
Rubber Color
Black
Max Temp (F)
170⁰F
Min. Temp. (F)
-20⁰F
Durometer
60
Backing Type
One Side Adhesive Backing
Tensile Strength (PSI)
750 PSI
Elongation
3
Finish
Plate
Shape
Rectangle
Number of Plys
1
Description
Rubber Roll, Neoprene Diaphram 1 PLY, Rubber Width 4 in, Rubber Length 36 in, Rubber Thickness 1/16 in, Black, 60A, Adhesive backing
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.