Shop All Rubber Sheets & Strips
E. James
Rubber, Neoprene, 1/8"Thick, 12"x12", 30A
Mfr # 6030-1/8A
Zoro # G401958044
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/8"
- Rubber Width 12"
- Rubber Length 12"
- Rubber Material Neoprene Rubber
- Rubber Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 6030-1/8A
- Zoro # G401958044
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 12" |
Details
Rubber Thickness | 1/8" |
Rubber Material | Neoprene Rubber |
Rubber Color | Black |
Durometer | 30A |
Tensile Strength (PSI) | 1000 PSI |
Elongation | 3.5 |
Finish | Smooth |
Standards | ASTM D2000 BC |
Grade | Commerical Grade |
Temperature Range - Adhesives | -20°F to 170°F |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Description
Rubber Sheet, Neoprene Rubber, Width 12 in, Rubber Length 12 in, Rubber Thickness 1/8 in, 30A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 1" W, 6 ft. (BF360/141-72)
- ZORO SELECT SS Round Tube 304, 48 in Overall L (482_48_0)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, Carbon Steel, Galvanized, 50 PK (WGG-1E)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-14)
- E. JAMES Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (330-1/8XTAPE)
- E. JAMES Sheet Rubber, 1/4, 12" x 12" Neo Economy 50 (50050-1/4A)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Sheet Rubber, 1/4, 36" x 5ft Neo Economy 50 (50050-1/4-5)
- E. JAMES Sheet Rubber, 1/32, 2" X 24" Tape EPDM (1600-1/32QTAPE)
- E. JAMES Sheet Rubber, 3/16, 12" x 24" Neo Economy 70 (50070-3/16B)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 36"x25 ft., Black, 50A (BULK-RS-N50-940)
- E. James Rubber Sheets & Strips