Shop ZORO SELECT

1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A

  • Mfr # BULK-RS-NFR70-313
  • Zoro # G7590807

product price: 
$
16.69
/ea

Key Features

Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-NFR70-313
Zoro #
G7590807
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/8 in
Rubber Width
24 in
Rubber Length
1 ft
Length
24 in
Thickness
1/8"
Width
24"
Overall Thickness
1/8 in
Overall Width
12 in
Overall Length
24 in
Wire Rope Length
24 in

Details

Item
Rubber Sheet
Rubber Properties
Oil Resistant; Water Resistant; Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-30 Degrees F
Durometer
60 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
350 %
Finish
Smooth
Standards
ASTM D2000 BC 710
Grade
Fabric-Reinforced
Color
Black
Max. Temp. (F)
250 Degrees F
Application
Gasket
Material
Neoprene
Type
2-Ply Cloth Inserted
Maximum Temperature
250 Degrees F
Shape
Sheet
Compression Set
30 %
Density
1.35 g/cc
Texture
Smooth
Water Resistance
Good
Oil Resistance
Good
Number of Ply
2
Abrasion Resistance
Good
Weather Resistance
Excellent
Reinforced Material
Polyester
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.017 in
Tensile Strength
1,500 psi
Chemical Resistance
Fair
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Fabric-Reinforced, Material Neoprene, Standards ASTM D2000 BC 710, Number of Ply 2, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.