Shop All Rubber Sheets & Strips
E. James
Rubber, Recycled, 1/16"Thick, 120"x48", 60A
Mfr # 8501-1/16-10
Zoro # G801961361
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Recycled Rubber
- Rubber Color Black Speckled
- Durometer 60A
- Tensile Strength (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 8501-1/16-10
- Zoro # G801961361
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48" |
Rubber Length | 10' |
Details
Rubber Thickness | 1/16" |
Rubber Material | Recycled Rubber |
Rubber Color | Black Speckled |
Durometer | 60A |
Tensile Strength (PSI) | 250 PSI |
Elongation | 1.15 |
Finish | Coarse |
Standards | Coarse |
Grade | Anti-Skid |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 220°F |
Description
Rubber Roll, Recycles Rubber, Width 48 in, Length 10 ft, Rubber Thickness 1/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4" Diameter, 6061 Aluminum Round Rod, 6" Length, T6511, Extruded, 0.75 inch Dia (0.75RD6061T6511-6)
- ZORO SELECT Foam Sheet, Closed Cell, 12 in W, 24 in L, 1/2 in Thick, Red (ZUSASSR-12)
- ZORO SELECT Sheet Stock, 1/4" Thick, 36" L x 25" W (72001Q)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In Dia, 100 Ft (ZUSA-RC-88)
- E. JAMES Rubber, Recycled, 1/16"Thick, 48"x48", 60A (8501-1/16K)
- E. JAMES Rubber, Recycled, 1/16"Thick, 12"x12", 60A (8501-1/16A)
- E. JAMES Sheet Rubber, 1/16 X 2" X 24" 100% recycled rubber (8501-1/16Q)
- E. JAMES Rubber, Neoprene, 1/2"Thick, 12"x12", 50A (380-1/2A)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (1500-1/2Y)
- E. JAMES Sheet Rubber, 1/8, 12" x 12" Neo Economy 50 (50050-1/8A)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-250)
- E. James Rubber Sheets & Strips