Shop All Rubber Sheets & Strips
E. James
Rubber, Recycled, 5/16"Thick, 30"x24", 60A
Mfr # 8501-5/16G
Zoro # G101961504
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 5/16"
- Rubber Material Recycled Rubber
- Rubber Color Black Speckled
- Durometer 60A
- Tensile Strength (PSI) 250 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand E. James
- MFR # 8501-5/16G
- Zoro # G101961504
- Country of Origin United States
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 30" |
Rubber Length | 24" |
Details
Rubber Thickness | 5/16" |
Rubber Material | Recycled Rubber |
Rubber Color | Black Speckled |
Durometer | 60A |
Tensile Strength (PSI) | 250 PSI |
Elongation | 1.15 |
Finish | Coarse |
Standards | Coarse |
Grade | Anti-Skid |
Application | Industrial, Commerical, Warehouse, Factory, Plant Use |
Temperature Range - Adhesives | -20°F to 220°F |
Description
Rubber Sheet, Recycles Rubber, Width 30 in, Length 24 in, Rubber Thickness 5/16 in, 60A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-H40-130)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/4C-100)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 1/2 In, 6 Ft L (2HGZ5)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft Tape EPDM (1600-3/32X6X10TAPE)
- E. JAMES Sheet Rubber, 1/4, 8" X 24" SBR Black (1500-1/4E)
- E. JAMES Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A (3065E1/64EPDM6D)
- E. JAMES Rubber Strip, SBR, 1/2"Thick, 36"x4", 70A (1500-1/2Y)
- E. JAMES Sheet Rubber, 1/16, 36" x 5ft Neo Economy 50 (50050-1/16-5)
- E. JAMES Sheet Rubber, 1/4, 10" X 3ft Neoprene HG 40 (1040HG-1/4X10X3)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-N50-873)
- E. James Rubber Sheets & Strips