
Sheet Rubber, 1/16, 36" X 4ft Tape Neo Economy 50
Mfr # 50050-1/16X36X4TAPE
Zoro # G7403666
product price: $70.35
/eaKey Features
Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
4'
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
50050-1/16X36X4TAPE
Zoro #
G7403666
UPC #
-
Country of Origin
China
Dimensions
Rubber Thickness
1/16"
Rubber Width
36"
Rubber Length
4'
Details
Rubber Material
Economy Grade Neoprene Rubber
Rubber Color
Black
Durometer
50A
Tensile Strength (PSI)
500 PSI
Elongation
2.5
Finish
Smooth
Standards
ASTM D2000 BC
Grade
Economy Grade
Application
Industrial, Commerical, Warehouse, Factory, Plant Use
Temperature Range - Adhesives
-20°F to 170°F
Description
1/16, 36" X 4ft Tape Neo Economy 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.