This item is Discontinued.

E-Plex Automatic Lck, For Schlage C, Satin Brass E206ALL60641

This item is Discontinued.

E-Plex

Automatic Lck, For Schlage C, Satin Brass (Discontinued)

Mfr # E206ALL60641
Zoro # G2728848
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E206ALL60641
Zoro #
G2728848
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/8 in
Latch Length
3/4 in
Outside Width
3 5/16 in
Outside Depth
2 13/16 in
Inside Width
3 1/4 in
Inside Height
8 7/8 in
Inside Depth
2 1/4 in
Latch Front Size
8 in x 1-1/4 in
Outside Height
8 15/16 in
Overall Width
3 5/16 in
Overall Depth
2 13/16 in
Overall Height
8 15/16 in
Latch Front Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
None
Hand
Field Reversible
Finish
Satin Brass
Keypad
12 Buttons
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E2000
Event Audit Trail
1000
Battery Life
100,000 Cycles
Power Source
(3) AA Batteries
Includes
Lock Assembly
Lock Material
Zinc
Mounting Style
Mortise
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Timed Entry Allowance
2 to 20 sec
Number of Keys
2
Access Method
Keypad
Operating Temp. Range
-31 Degrees to 151 Degrees F
Fire Rating
Yes
Voltage
(3) AA Batteries
Location Type
Commercial
Keypad Material
Solid Metal
Material
Zinc
ADA Compliant
Yes
Bolt Throw
3/4 in
Type
Electronic
Lockset Material
Solid Cast
Includes Hardware
Hardware Not Included
ANSI Grade
1
Lockset Type
Electrical
Hand Orientation
Non-Handed
Temperature - Minimum
-31 Degrees F
Lockset Handle Type
Lever
Strike Type
ASA, T-Strike
ANSI/BHMA Finish
Satin Brass, Clear Coated
Temperature - Maximum
151 Degrees F
User Codes - Maximum
100
UL Fire Rating
UL10C
Event Audit Trails
1,000
Power Source - TS Only
(3) AA Batteries
Power Source - old
(3) AA Batteries

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Brass, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life 100,000 Cycles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.