This item is Discontinued.

E-Plex Deadbolt Lck, No Key Override, Satin Brass E2067LL60641

This item is Discontinued.

E-Plex

Deadbolt Lck, No Key Override, Satin Brass (Discontinued)

Mfr # E2067LL60641
Zoro # G2728881
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E2067LL60641
Zoro #
G2728881
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/8 in
Latch Length
3/4 in
Outside Width
3 5/16 in
Outside Depth
2 13/16 in
Latch Front Size
8 in x 1-1/4 in
Inside Width
3 1/4 in
Outside Height
8 15/16 in
Inside Height
8 7/8 in
Inside Depth
2 1/4 in
Overall Height
8 15/16 in
Overall Depth
2 13/16 in
Overall Width
3 5/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Latch Front Length
1 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
Best and Equivalents (6 or 7 Pin Length); Schlage "C" Keyway
Hand
Field Reversible
Finish
Satin Brass
Keypad
12 Buttons
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
E2000
Lock Material
Zinc
Battery Life
100,000 Cycles
Fire Rating
Yes
Mounting Style
Mortise
Power Source
(3) AA Batteries
Includes
Lock Assembly
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Timed Entry Allowance
2 to 20 sec
Operating Temp. Range
-31 Degrees to 151 Degrees F
Number of Keys
2
Event Audit Trail
1000
Access Method
Keypad
Keypad Material
Solid Metal
ADA Compliant
Yes
Voltage
(3) AA Batteries
Material
Zinc
Bolt Throw
3/4 in
Location Type
Commercial
Type
Electronic
Event Audit Trails
1,000
Lockset Type
Electrical
Hand Orientation
Non-Handed
UL Fire Rating
UL10C
ANSI Grade
1
Lockset Handle Type
Lever
Includes Hardware
Hardware Not Included
Lockset Material
Solid Cast
Temperature - Maximum
151 Degrees F
ANSI/BHMA Finish
Satin Brass, Clear Coated
Temperature - Minimum
-31 Degrees F
Strike Type
ASA, T-Strike
User Codes - Maximum
100
Power Source - TS Only
(3) AA Batteries
Power Source - old
(3) AA Batteries

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Brass, Series E2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/8 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 2 13/16 in, Keypad Material Solid Metal, Power Source (3) AA Batteries, Battery Life 100,000 Cycles

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.