This item is Discontinued.

This item is Discontinued.
E-Z-Gutter Guard-E-Z-Ziptight Powder Coated Steel Mesh Gutter Guards (for 6" Gutters) - Covers 39.25 feet (Discontinued)
Mfr #
EZZ610
Zoro #
G504861135
UPC # 754882000831
Country of Origin United States
Category Gutters & Downspouts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZZ610
- Zoro #
- G504861135
- UPC #
- 754882000831
- Country of Origin
- United States
Dimensions
- Length
- 6.5
- Height
- 1
- Width
- 48
Details
- Material
- Steel
- Color
- Black
Description
- •MADE IN THE USA with Limited Lifetime warranty
- •Designed for 6" residential gutters
- •Easy to install (no fasteners needed
- •Heavy-duty powder coated steel
- •Designed to stay in place during rough weather but snaps out for gutter maintenance
- •Powder coated steel wont collapse under heavy debris loads
- •Each section is notched at the end for a 3⁄4” overlap
- •10 sections per box, each section is 4 ft long (entire box covers 39.35 linear feet)
- •NOT designed for plastic gutter, fits ONLY 6” residential K-style gutter with hidden hangers
- •Please measure gutter for correct fit (measure from rear of gutter at the facia to the outside of the front of the gutter)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov