Shop E-Z LOK
Create Account
0.31-18 in. Flush Press Insert - Stainless
- Mfr # B435530
- Zoro # G224184415
product price:Â
$
41.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B435530
- Zoro #
- G224184415
- UPC #
- -
- Country of Origin
- China
Description
5/16-18 x .563 in long Stainless steel thread insert, press-in installation in thermoset plastics. Specifications Size 0.31-18 in. Design: Flush. Style: Imperial. Overall Length: .563 in. Threading Type: Coarse. Minimum Depth: .518 in. Diameter: .389 in. Description: Insert for Plastic. Hole Size: .375 in. Alloy: 303. Installed Length: 0.563 in. Type: Press insert. Material: Stainless Steel. Weight 0.006 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.