Shop E-Z LOK
Create Account
0.38-16 in. Flush Press Insert - Stainless
- Mfr # B435531
- Zoro # G724183086
product price:Â
$
47.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B435531
- Zoro #
- G724183086
- UPC #
- -
- Country of Origin
- China
Description
3/8-16 x .625 in long Stainless steel thread insert, press-in installation in thermoset plastics. Specifications Size 0.38-16 in. Design: Flush. Style: Imperial. Overall Length: .625 in. Threading Type: Coarse. Minimum Depth: .604 in. Diameter: .451 in. Description: Insert for Plastic. Hole Size: .438 in. Alloy: 303. Installed Length: 0.625 in. Type: Press insert. Material: Stainless Steel. Weight 0.009 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.