10-32 in. Flanged Press Insert - Stainless
- Mfr # B435534
- Zoro # G024189351
product price:Â
$
35.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B435534
- Zoro #
- G024189351
- UPC #
- -
- Country of Origin
- China
Description
10-32 x .375 in long Stainless steel thread insert, press-in installation in thermoset plastics, Flanged. Specifications Size 10-32 in. Design: Flanged. Style: Imperial. Threading Type: Fine. Description: Insert for Plastic. Alloy: 303. Installed Length: 0.375 in. Type: Press insert. Material: Stainless Steel. Weight 0.003 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.