Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Knife Thread Inserts, 3/8"-24, Plain Brass, 5 Inserts
- Mfr # EZ-400-624
- Zoro # G3317216
product price:Â
$
28.19
/ea
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
3/8"-24
Insert Material
Brass
Finish
Plain
Insert Length
0.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ-400-624
- Zoro #
- G3317216
- UPC #
- 847554007495
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-24
- Insert Length
- 0.625 in
- Internal Thread Size
- 3/8"-24
- Minimum Material Thickness
- 1 1/4 in
- Insert Diameter
- 19/32 in
- Drill Bit Sizes Included
- 33/64 in
- Maximum Hole Diameter
- 0.516 in
- Length
- 0.625 in
Details
- Item
- Thread Repair Kit
- Insert Types Included
- Knife Thread Inserts
- Insert Material
- Brass
- Finish
- Plain
- Thread Type
- UNF
- Number of Inserts
- 5
- Number of Pieces
- 7
- System of Measurement
- Inch
- Compatible Material
- Wood
- Includes
- Drill and Drive-Tool, Threaded Inserts
- Thread Direction
- Right Hand
- Series
- E-Z Knife
- Drive Type
- Slotted
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- C3604
- Tool Material
- Brass
Description
Thread Insert Kit, Number of Inserts 5, Number of Pieces 7, Insert Diameter 19/32 in, Insert Length 5/8 in, Internal Thread Size 3/8 In.-24, Thread Direction Right Hand, Thread Type Fine, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 33/64 in, Minimum Material Thickness 1 1/4 in, Maximum Hole Diameter 0.516 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.