Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Knife Thread Inserts, M4-0.70, Plain Brass, 10 Inserts
- Mfr # EZ-400-M4
- Zoro # G3317198
product price:Â
$
19.39
/ea
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
M4-0.70
Insert Material
Brass
Finish
Plain
Insert Length
0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-400-M4
- Zoro #
- G3317198
- UPC #
- 847554007518
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Knife Thread Inserts
- Insert Material
- Brass
- Finish
- Plain
- Thread Type
- Metric
- Number of Inserts
- 10
- Number of Pieces
- 12
- System of Measurement
- Metric
- Compatible Material
- Wood
- Includes
- Drill and Drive-Tool, Threaded Inserts
- Thread Direction
- Right Hand
- Series
- E-Z Knife
- Material Grade/Class
- C3604
- Drive Type
- Slotted
- Manufacturer Location
- Globally Sourced
- Thread Pitch
- 0.7 mm
- Tool Material
- Brass
Description
Thread Insert Kit, Number of Inserts 10, Number of Pieces 12, Insert Diameter 8.3312 mm, Insert Length 9.652 mm, Internal Thread Size M4-0.70, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 17/64 in, Minimum Material Thickness 19 3/64 mm, Maximum Hole Diameter 6.7564 mm, System of Measurement Metric, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.