Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Knife Thread Inserts, M5-0.80, Plain Brass, 6 Inserts
- Mfr # EZ-400-M5
- Zoro # G3317189
product price:Â
$
20.39
/ea
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
M5-0.80
Insert Material
Brass
Finish
Plain
Insert Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-400-M5
- Zoro #
- G3317189
- UPC #
- 847554007525
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Knife Thread Inserts
- Insert Material
- Brass
- Finish
- Plain
- Thread Type
- Metric
- Number of Inserts
- 6
- Number of Pieces
- 8
- System of Measurement
- Metric
- Compatible Material
- Wood
- Includes
- Drill and Drive-Tool, Threaded Inserts
- Series
- E-Z Knife
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- Slotted
- Tool Material
- Brass
- Thread Pitch
- 0.8 mm
- Material Grade/Class
- C3604
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 11.5062 mm, Insert Length 12.7 mm, Internal Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Insert Material Brass, Finish Plain, Material Grade/Class C3604, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 25 13/32 mm, Maximum Hole Diameter 9.9314 mm, System of Measurement Metric, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.