Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Knife Thread Inserts, 1/4"-20, Plain Stainless Steel, 6 Inserts
- Mfr # EZ-400-4-CR
- Zoro # G3317259
product price:Â
$
31.89
/ea
Key Features
Insert Types Included
Knife Thread Inserts
Thread Size
1/4"-20
Insert Material
Stainless Steel
Finish
Plain
Insert Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-400-4-CR
- Zoro #
- G3317259
- UPC #
- 847554007457
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Knife Thread Inserts
- Insert Material
- Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
- Number of Inserts
- 6
- Number of Pieces
- 8
- System of Measurement
- Inch
- Compatible Material
- Wood
- Includes
- Drill and Drive-Tool, Threaded Inserts
- Thread Direction
- Right Hand
- Series
- E-Z Knife
- Manufacturer Location
- Globally Sourced
- Tool Material
- Stainless Steel
- Drive Type
- Slotted
- Material Grade/Class
- 18-8
Description
Thread Insert Kit, Number of Inserts 6, Number of Pieces 8, Insert Diameter 29/64 in, Insert Length 1/2 in, Internal Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Insert Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Drive Type Slotted, Compatible Material Wood, Drill Bit Sizes Included 25/64 in, Minimum Material Thickness 1 in, Maximum Hole Diameter 0.391 in, System of Measurement Inch, Manufacturer Location Globally Sourced
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.