Shop E-Z LOK

Thread Repair Kit, Self Locking Thread Inserts, 1/2"-20-3/4"-10, Steel

  • Mfr # EZ-329-820
  • Zoro # G704953685

product price: 
$
262.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
1/2"-20-3/4"-10
Insert Material
Steel
Number of Pieces
13
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-329-820
Zoro #
G704953685
UPC #
847554010440
Country of Origin
United States

Dimensions

Thread Size
1/2"-20-3/4"-10

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Steel
Number of Pieces
13
System of Measurement
Inch
Compatible Material
Metal
Includes
Threaded inserts, drill, tap and drive-tool

Description

E-z lok thread repair kit for metal - standard wall - 1/2-20 x 3/4-10 - ez-329-820 everything needed to repair or reinforce tapped holes in metal, all in a convenient, easy-to-order kit. features: strong: solid steel design with superior pull out resistance self-locking: preapplied adhesive activates upon installation ideal for use in soft metals, like aluminum, cast iron, and magnesium easy to install: simply drill, tap, and thread into place

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products