Shop E-Z LOK

Thread Repair Kit, Self Locking Thread Inserts, Steel, Carbon Steel, 36 Inserts

  • Mfr # EZ-M612
  • Zoro # G2080242

product price: 
$
62.99
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
M10-1.50-9/16"-12, M6-1-3/8"-16, M8-1.25-1/2"-13, M12-1.75-3/4"-10
Insert Material
Carbon Steel
Finish
Plain
Thread Type
Metric Internal/UNC External
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-M612
Zoro #
G2080242
UPC #
839137004977
Country of Origin
United States

Dimensions

Thread Size
M10-1.50-9/16"-12, M6-1-3/8"-16, M8-1.25-1/2"-13, M12-1.75-3/4"-10
Internal Thread Size
M10-1.50, M12-1.75, M6-1.00, M8-1.25
Overall Length
10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm
Number of Sizes
4
External Thread Size
1/2"-13, 3/4"-10, 3/8"-16, 9/16"-12
Wire Rope Length
10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm
Length
10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Carbon Steel
Finish
Plain
Thread Type
Metric Internal/UNC External
Number of Inserts
36
Number of Pieces
36
System of Measurement
Inch/Metric
Compatible Material
Metal
Includes
(10) 650-10, (10) 650-6, (10) 650-8, (6) 650-12
Material
Steel
Series
E-Z LOK
Thread Direction
Right Hand
Material Grade/Class
12L14
Type
Heavy Wall
Wall Type
Heavy Wall
Features
Preapplied Loctite Adhesive
Installation Method
Drive Tool, Screwdriver
Manufacturer Location
Made in USA
Drive Type
Slotted

Description

Self-Locking Insert Kit, System of Measurement Inch/Metric, Insert Diameter Not Applicable, Internal Thread Size M10-1.50, M12-1.75, M6-1.00, M8-1.25, Thread Direction Right Hand, Thread Type Metric Internal/UNC External, Overall Length 10.3 mm, 12.3 mm, 13.1 mm, 16.7 mm, Number of Pieces 36, Number of Sizes 4, Material Steel, Material Grade/Class 12L14, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products