Shop E-Z LOK
See all product information
Create Account
Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25 Thrd Sz
- Mfr # EZ-M103
- Zoro # G3340705
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Self Locking Thread Inserts
Thread Size
M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-M103
- Zoro #
- G3340705
- UPC #
- 839137004915
- Country of Origin
- United States
- Item
- Thread Repair Kit
- Insert Types Included
- Self Locking Thread Inserts
- Insert Material
- 18-8 Stainless Steel
- Finish
- Plain
- Thread Type
- Coarse
- Number of Inserts
- 50
- Number of Pieces
- 50
- System of Measurement
- Metric
- Compatible Material
- Metal
- Material
- Stainless Steel
- Includes
- (10) 453-3, (10) 453-4, (10) 453-5, (10) 453-6, (10) 453-8
- Thread Direction
- Right Hand
- Series
- E-Z LOK
- Type
- Heavy Wall
- Material Grade/Class
- 18-8
- Installation Method
- Drive Tool, Screwdriver
- Manufacturer Location
- Made in USA
- Wall Type
- Heavy Wall
- Drive Type
- Slotted
- Features
- Preapplied Loctite Adhesive
- Shell Material
- Stainless Steel
Description
Self-Locking Insert Kit, System of Measurement Metric, Insert Diameter Not Applicable, Internal Thread Size M3-0.50, M4-0.70, M5-0.80, M6-1.00, M8-1.25, Thread Direction Right Hand, Thread Type Coarse, Overall Length 6.5 mm, 7.5 mm, 10.5 mm, 12.5 mm, Number of Pieces 50, Number of Sizes 5, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.