Shop E-Z LOK

Thread Repair Kit, Self Locking Thread Inserts, 1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13 Thrd Sz

  • Mfr # EZ-C303
  • Zoro # G1451466

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-C303
Zoro #
G1451466
UPC #
839137004823
Country of Origin
United States

Dimensions

Thread Size
1/4"-20, 10-24, 3/8"-16, 5/16"-18, 1/2"-13
Internal Thread Size
#10-24, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18
Overall Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in
Number of Sizes
5
External Thread Size
1/2"-13, 3/4"-10, 3/8"-16, 7/16"-14, 9/16"-12
Wire Rope Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in
Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNC
Number of Inserts
46
Number of Pieces
46
System of Measurement
Inch
Compatible Material
Metal
Includes
(10) 303-3, (10) 303-4, (10) 303-5, (10) 303-6, (6) 303-8
Material
Stainless Steel
Thread Direction
Right Hand
Series
E-Z LOK
Material Grade/Class
18-8
Type
Heavy Wall
Drive Type
Slotted
Wall Type
Heavy Wall
Features
Preapplied Loctite Adhesive
Manufacturer Location
Made in USA
Installation Method
Drive Tool, Screwdriver

Description

Self-Locking Insert Kit, System of Measurement Inch, Insert Diameter Not Applicable, Internal Thread Size #10-24, 1/2 In.-13, 1/4 In.-20, 3/8 In.-16, 5/16 In.-18, Thread Direction Right Hand, Thread Type Coarse, Overall Length 13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in, Number of Pieces 46, Number of Sizes 5, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.