Shop E-Z LOK

Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 Thrd Sz

  • Mfr # EZ-F108
  • Zoro # G3353847

product price: 
$
70.99
/ea

Key Features

Insert Types Included
Self Locking Thread Inserts
Thread Size
1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20
Insert Material
Carbon Steel
Finish
Plain
Thread Type
UNF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ-F108
Zoro #
G3353847
UPC #
839137004854
Country of Origin
United States

Dimensions

Thread Size
1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20
Internal Thread Size
#10-32, 1/2"-20, 1/4"-28, 3/8"-24, 5/16"-24
Number of Sizes
5
Overall Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in
External Thread Size
1/2"-13, 3/4"-10, 3/8"-16, 7/16"-14, 9/16"-12
Wire Rope Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in
Length
13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in

Details

Item
Thread Repair Kit
Insert Types Included
Self Locking Thread Inserts
Insert Material
Carbon Steel
Finish
Plain
Thread Type
UNF
Number of Inserts
46
Number of Pieces
46
System of Measurement
Inch
Compatible Material
Metal
Material
Steel
Includes
(10) 329-332, (10) 329-428, (10) 329-524, (10) 329-624, (6) 329-820
Thread Direction
Right Hand
Series
E-Z LOK
Material Grade/Class
12L14
Type
Heavy Wall
Wall Type
Heavy Wall
Drive Type
Slotted
Features
Preapplied Loctite Adhesive
Manufacturer Location
Made in USA
Installation Method
Drive Tool, Screwdriver

Description

Self-Locking Insert Kit, System of Measurement Inch, Insert Diameter Not Applicable, Internal Thread Size #10-32, 1/2 In.-20, 1/4 In.-28, 3/8 In.-24, 5/16 In.-24, Thread Direction Right Hand, Thread Type Fine, Overall Length 13/32 in, 7/16 in, 31/64 in, 33/64 in, 21/32 in, Number of Pieces 46, Number of Sizes 5, Material Steel, Material Grade/Class 12L14, Finish Plain, Wall Type Heavy Wall, Compatible Material Metal, Manufacturer Location Made in USA, Drive Type Slotted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.