This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1052 3 lbs NPT QuartzScapes Series Anvil Quartz Plaster (Discontinued)
Mfr #
EZP-1052
Zoro #
G404128956
UPC # 608695906401
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-1052
- Zoro #
- G404128956
- UPC #
- 608695906401
- Country of Origin
- United States
Description
3 lbs Quartz Plaster Pack of 12
E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Anvil
- Series: NPT QuartzScapes Series
- Weight: 40 lbs