This item is Discontinued.

E-Z Patch E-Z Patch EZP-1254 1 lbs Sky Blue Plaster EZP-1254

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1254 1 lbs Sky Blue Plaster (Discontinued)

Mfr # EZP-1254
Zoro # G904129934
UPC # 608695970044
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1254
Zoro #
G904129934
UPC #
608695970044
Country of Origin
United States

Description

1 lbs Plaster Fast Set Pack of 12

E-Z Patch 1 F.S. (Fast Set) White or Colored Pool Plaster Repair is a plaster mixture specifically designed for fast set underwater or above water (with water lowered) repairs. It is also the best product to use for fast repairs in cold weather or when painting plaster after repairing. If water is lowered to do repairs, the pool may be refilled after 4 hours. Swimming may be allowed the next day. Liquid Acrylic Bonder is not needed on this kit. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.

Specifications
  • Color: Sky Blue
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.