This item is Discontinued.

E-Z Patch E-Z Patch EZP-1268 10 lbs Seafoam Green Plaster EZP-1268

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1268 10 lbs Seafoam Green Plaster (Discontinued)

Mfr # EZP-1268
Zoro # G104130327
UPC # 608695990752
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1268
Zoro #
G104130327
UPC #
608695990752
Country of Origin
United States

Description

10 lbs 10 lbs Seafoam Green Plaster Pack of 4 Pack of 4

E-Z Patch 1 White or Colored Pool Plaster Repair is a plaster mixture specifically designed for above water (with water lowered) repairs. After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included inside of kit. Color may be tinted using any cement type dye. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.

Specifications
  • Color: Seafoam Green
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews