This item is Discontinued.

E-Z Patch E-Z Patch EZP-1283 3 lbs Blue Harbor Plaster EZP-1283

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1283 3 lbs Blue Harbor Plaster (Discontinued)

Mfr # EZP-1283
Zoro # G004129742
UPC # 608695980500
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZP-1283
Zoro #
G004129742
UPC #
608695980500
Country of Origin
United States

Description

3 lbs 3 lbs Blue Harbor Plaster Pack of 12 Pack of 12

E-Z Patch 1 White or Colored Pool Plaster Repair is a plaster mixture specifically designed for above water (with water lowered) repairs. After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included inside of kit. Color may be tinted using any cement type dye. Product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers.

Specifications
  • Color: Blue Harbor
  • Weight: 40 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.