This item is Discontinued.

E-Z Patch E-Z Patch EZP-1296 10 lbs Blue & Gray Mini Pebble Plaster EZP-1296

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1296 10 lbs Blue & Gray Mini Pebble Plaster (Discontinued)

Mfr # EZP-1296
Zoro # G204129177
UPC # 608695926140
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1296
Zoro #
G204129177
UPC #
608695926140
Country of Origin
United States

Description

10 lbs Mini Pebble Plaster Fast Set Pack of 4

E-Z Patch 9 F.S. (Fast Set) Pebble Plaster Repair. For Fast Set underwater repairs or above water (with water lowered) or repair in cold weather. Allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in E-Z Patch 9 F.S.

Specifications
  • Color: Blue & Gray
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews