This item is Discontinued.

E-Z Patch E-Z Patch EZP-1301 50 lbs Gold Mini Pebble Plaster EZP-1301

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1301 50 lbs Gold Mini Pebble Plaster (Discontinued)

Mfr # EZP-1301
Zoro # G204129450
UPC # 608695925594
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1301
Zoro #
G204129450
UPC #
608695925594
Country of Origin
United States

Description

50 lbs Mini Pebble Plaster

E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Gold
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.