This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1343 3 lbs Aqua Cool Mini Pebble Plaster (Discontinued)
Mfr #
EZP-1343
Zoro #
G904129118
UPC # 608695908450
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZP-1343
- Zoro #
- G904129118
- UPC #
- 608695908450
- Country of Origin
- United States
Description
3 lbs Mini Pebble Plaster Fast Set Pack of 12
E-Z Patch 9 F.S. (Fast Set) Pebble Plaster Repair. For Fast Set underwater repairs or above water (with water lowered) or repair in cold weather. Allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in E-Z Patch 9 F.S.
Specifications- Color: Aqua Cool
- Weight: 40 lbs
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.