This item is Discontinued.

E-Z Patch E-Z Patch EZP-1372 10 lbs Mauve Mini Pebble Plaster EZP-1372

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1372 10 lbs Mauve Mini Pebble Plaster (Discontinued)

Mfr # EZP-1372
Zoro # G903990467
UPC # 608695926065
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1372
Zoro #
G903990467
UPC #
608695926065
Country of Origin
United States

Description

10 lbs Mini Pebble Plaster Pack of 4

E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Mauve
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews