This item is Discontinued.

E-Z Patch E-Z Patch EZP-1422 1 lbs Regular Pebble Plaster; Aqua White EZP-1422

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1422 1 lbs Regular Pebble Plaster; Aqua White (Discontinued)

Mfr # EZP-1422
Zoro # G704130543
UPC # 746591916558
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EZP-1422
Zoro #
G704130543
UPC #
746591916558
Country of Origin
United States

Description

E-Z Patch 9 Pebble Plaster Repair is used for above water pebble plaster repairs (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing repairs, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Below are our E-Z Patch 9 and E-Z Patch 9 F.S., Pebble Plaster color.All of our cement repair colors may be adjusted using any cement dye. Wet existing surface to compare to pictures, except for the 5 pictures of E-Z Classic Mini Pebble. (E-Z Classic Mini Pebble Colors are dry pictures)

Specifications
  • Color: Aqua White
  • Capacity: 1 lbs
  • Weight: 14 lbs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.