This item is Discontinued.

E-Z Patch E-Z Patch EZP-1466 1 lbs Tropics Blue Mini Pebble Plaster EZP-1466

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1466 1 lbs Tropics Blue Mini Pebble Plaster (Discontinued)

Mfr # EZP-1466
Zoro # G904130152
UPC # 608695994736
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1466
Zoro #
G904130152
UPC #
608695994736
Country of Origin
United States

Description

1 lbs Mini Pebble Plaster Fast Set Pack of 12

E-Z Patch 9 F.S. (Fast Set) Pebble Plaster Repair. For Fast Set underwater repairs or above water (with water lowered) or repair in cold weather. Allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in E-Z Patch 9 F.S.

Specifications
  • Color: Tropics Blue
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews