This item is Discontinued.

E-Z Patch E-Z Patch EZP-1616 10 lbs NPT ColorScapes Tahoe Blue Quartz Plaster EZP-1616

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1616 10 lbs NPT ColorScapes Tahoe Blue Quartz Plaster (Discontinued)

Mfr # EZP-1616
Zoro # G404129946
UPC # 608695927383
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1616
Zoro #
G404129946
UPC #
608695927383
Country of Origin
United States

Description

10 lbs Quartz Plaster Pack of 4

E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Tahoe Blue
  • Series: NPT ColorScapes
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews