This item is Discontinued.

E-Z Patch E-Z Patch EZP-1667 3 lbs NPT QuartzScapes Reflection Series Super Blue Quartz Plaster EZP-1667

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1667 3 lbs NPT QuartzScapes Reflection Series Super Blue Quartz Plaster (Discontinued)

Mfr # EZP-1667
Zoro # G604128824
UPC # 608695906951
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1667
Zoro #
G604128824
UPC #
608695906951
Country of Origin
United States

Description

3 lbs Quartz Plaster Fast Set Pack of 12

E-Z Patch 10 F.S. (Fast Set) Quartz Plaster Repair is specifically designed for fast underwater or above water Quartz Plaster repairs. E-Z Patch 10 F.S. is also the best to use for fast repairs in cold temperatures. This product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit.

Specifications
  • Color: Super Blue
  • Series: NPT QuartzScapes Reflection Series
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews