This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1750 1 lbs SGM Diamond Brite Series Aqua Blue Quartz Plaster (Discontinued)
Mfr #
EZP-1750
Zoro #
G904130299
UPC # 608695995313
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-1750
- Zoro #
- G904130299
- UPC #
- 608695995313
- Country of Origin
- United States
Description
1 lbs Quartz Plaster
E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Aqua Blue
- Series: SGM Diamond Brite Series
- Weight: 14 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.