This item is Discontinued.

E-Z Patch E-Z Patch EZP-1757 50 lbs SGM Diamond Brite Series Aqua Blue Quartz Plaster EZP-1757

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1757 50 lbs SGM Diamond Brite Series Aqua Blue Quartz Plaster (Discontinued)

Mfr # EZP-1757
Zoro # G204129863
UPC # 608695934190
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1757
Zoro #
G204129863
UPC #
608695934190
Country of Origin
United States

Description

50 lbs Quartz Plaster Fast Set - Each - Any Quantity

E-Z Patch 10 F.S. (Fast Set) Quartz Plaster Repair is specifically designed for fast underwater or above water Quartz Plaster repairs. E-Z Patch 10 F.S. is also the best to use for fast repairs in cold temperatures. This product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit.

Specifications
  • Color: Aqua Blue
  • Series: SGM Diamond Brite Series
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews