This item is Discontinued.

E-Z Patch E-Z Patch EZP-1777 50 lbs SGM Diamond Brite Series Marlin Blue Quartz Plaster EZP-1777

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1777 50 lbs SGM Diamond Brite Series Marlin Blue Quartz Plaster (Discontinued)

Mfr # EZP-1777
Zoro # G103990342
UPC # 608695927994
Country of Origin United States
Category Filter Paper
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1777
Zoro #
G103990342
UPC #
608695927994
Country of Origin
United States

Description

50 lbs Quartz Plaster - Each - Any Quantity

E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Marlin Blue
  • Series: SGM Diamond Brite Series
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews