This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1780 10 lbs SGM Diamond Brite Series Marlin Blue Quartz Plaster (Discontinued)
Mfr #
EZP-1780
Zoro #
G204129696
UPC # 608695934244
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-1780
- Zoro #
- G204129696
- UPC #
- 608695934244
- Country of Origin
- United States
Description
10 lbs Quartz Plaster Fast Set
E-Z Patch 10 F.S. (Fast Set) Quartz Plaster Repair is specifically designed for fast underwater or above water Quartz Plaster repairs. E-Z Patch 10 F.S. is also the best to use for fast repairs in cold temperatures. This product contains special modified materials with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit.
Specifications- Color: Marlin Blue
- Series: SGM Diamond Brite Series
- Weight: 43 lbs