This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1800 10 lbs SGM Diamond Brite Series Blue Quartz Quartz Plaster (Discontinued)
Mfr #
EZP-1800
Zoro #
G204129733
UPC # 608695928045
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-1800
- Zoro #
- G204129733
- UPC #
- 608695928045
- Country of Origin
- United States
Description
10 lbs Quartz Plaster Pack of 4
E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Blue Quartz
- Series: SGM Diamond Brite Series
- Weight: 43 lbs