This item is Discontinued.

E-Z Patch E-Z Patch EZP-1855 3 lbs SGM Diamond Brite Series Onyx Quartz Plaster EZP-1855

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1855 3 lbs SGM Diamond Brite Series Onyx Quartz Plaster (Discontinued)

Mfr # EZP-1855
Zoro # G404129007
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1855
Zoro #
G404129007
UPC #
-
Country of Origin
United States

Description

3 lbs Quartz Plaster Pack of 12

E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.

Specifications
  • Color: Onyx
  • Series: SGM Diamond Brite Series
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews