This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-1857 50 lbs SGM Diamond Brite Series Onyx Quartz Plaster (Discontinued)
Mfr #
EZP-1857
Zoro #
G503990393
UPC # 608695928199
Country of Origin United States
Category Filter Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-1857
- Zoro #
- G503990393
- UPC #
- 608695928199
- Country of Origin
- United States
Description
50 lbs Quartz Plaster - Each - Any Quantity
E-Z Patch 10 Quartz Plaster Repair is an above water repair product (water must be lowered). This product contains a special acrylic modified material with pozzolans (siliceous volcanic ash). After doing the repair, water may be refilled the next day. Liquid Acrylic Bonder is included in the kit.
Specifications- Color: Onyx
- Series: SGM Diamond Brite Series
- Weight: 54 lbs