This item is Discontinued.

E-Z Patch E-Z Patch EZP-1979 3 lbs NPT JewelScapes Classic Series Marina Blue Glass Bead Plaster EZP-1979

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-1979 3 lbs NPT JewelScapes Classic Series Marina Blue Glass Bead Plaster (Discontinued)

Mfr # EZP-1979
Zoro # G904130145
UPC # 608695980661
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-1979
Zoro #
G904130145
UPC #
608695980661
Country of Origin
United States

Description

3 lbs Glass Bead Plaster Fast Set Pack of 12

E-Z Patch 11 F.S. (Fast Set) Glass Bead Plaster Repair is specifically designed for fast underwater or above water bead plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 11 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit. Swimming may be allowed the next day.

Specifications
  • Color: Marina Blue
  • Series: NPT JewelScapes Classic Series
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews