This item is Discontinued.

E-Z Patch E-Z Patch EZP-2008 10 lbs NPT JewelScapes Classic Series Aegean Blue Glass Bead Plaster EZP-2008

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-2008 10 lbs NPT JewelScapes Classic Series Aegean Blue Glass Bead Plaster (Discontinued)

Mfr # EZP-2008
Zoro # G204130463
UPC # 608695990882
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-2008
Zoro #
G204130463
UPC #
608695990882
Country of Origin
United States

Description

10 lbs Glass Bead Plaster Pack of 4

E-Z Patch 11 Glass Bead Plaster Repair is specifically designed for above water glass bead plaster repairs. E-Z Patch 11 contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. Pool water must be lowered to do repairs, the pool may be refilled after 24 hours. Liquid Acrylic Bonder is included in the repair kit.

Specifications
  • Color: Aegean Blue
  • Series: NPT JewelScapes Classic Series
  • Weight: 43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews