This item is Discontinued.

E-Z Patch E-Z Patch EZP-2055 3 lbs Beadcrete Aqua Marine Glass Bead Plaster EZP-2055

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-2055 3 lbs Beadcrete Aqua Marine Glass Bead Plaster (Discontinued)

Mfr # EZP-2055
Zoro # G004130120
UPC # 608695980753
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-2055
Zoro #
G004130120
UPC #
608695980753
Country of Origin
United States

Description

3 lbs Glass Bead Plaster Pack of 12

E-Z Patch 11 Glass Bead Plaster Repair is specifically designed for above water glass bead plaster repairs. E-Z Patch 11 contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. Pool water must be lowered to do repairs, the pool may be refilled after 24 hours. Liquid Acrylic Bonder is included in the repair kit.

Specifications
  • Color: Aqua Marine
  • Series: Beadcrete
  • Weight: 40 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews