This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-2061 50 lbs Beadcrete Aqua Marine Glass Bead Plaster (Discontinued)
Mfr #
EZP-2061
Zoro #
G704130055
UPC # 608695993418
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-2061
- Zoro #
- G704130055
- UPC #
- 608695993418
- Country of Origin
- United States
Description
50 lbs Glass Bead Plaster Fast Set - Each - Any Quantity
E-Z Patch 11 F.S. (Fast Set) Glass Bead Plaster Repair is specifically designed for fast underwater or above water bead plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 11 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before swimming or before filling pool. Liquid acrylic bonder is not needed in this kit. Swimming may be allowed the next day.
Specifications- Color: Aqua Marine
- Series: Beadcrete
- Weight: 54 lbs