This item is Discontinued.

E-Z Patch E-Z Patch EZP-2249 50 lbs NPT StoneScapes Touch of Glass Series Regular Black Blended Plaster EZP-2249

This item is Discontinued.

E-Z Patch

E-Z Patch EZP-2249 50 lbs NPT StoneScapes Touch of Glass Series Regular Black Blended Plaster (Discontinued)

Mfr # EZP-2249
Zoro # G204130142
UPC # 608695993708
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZP-2249
Zoro #
G204130142
UPC #
608695993708
Country of Origin
United States

Description

50 lbs Blended Plaster - Each - Any Quantity

E-Z Patch 12 Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads that is specifically designed for above water blended plaster repairs. E-Z Patch 12 Blended Plaster Repair contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. Pool water must be lowered to do repairs, the pool may be refilled after 24 hours. Liquid Acrylic Bonder is included in the repair kit.

Specifications
  • Color: Black
  • Series: NPT StoneScapes Touch of Glass Series Regular
  • Weight: 54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews