This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-2290 1 lbs NPT StoneScapes Puerto Rico Blend Mini Aqua Blue Blended Plaster (Discontinued)
Mfr #
EZP-2290
Zoro #
G204129559
UPC # 608695980036
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-2290
- Zoro #
- G204129559
- UPC #
- 608695980036
- Country of Origin
- United States
Description
1 lbs Blended Plaster Fast Set Pack of 12
E-Z Patch 12 F.S. (Fast Set) Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads specifically designed for fast underwater or above water blended plaster repairs. It is also the best product to use for fast repairs in cold temperatures. E-Z Patch 12 F.S. contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. If water is lowered to do repairs, allow repair to set hard before filling pool. Swimming may be allowed the next day. . Liquid acrylic bonder is not needed in this kit.
Specifications- Color: Aqua Blue
- Series: NPT StoneScapes Puerto Rico Blend Mini
- Weight: 14 lbs