This item is Discontinued.

This item is Discontinued.
E-Z Patch EZP-2336 10 lbs NPT StoneScapes Puerto Rico Blend Mini Black Blended Plaster (Discontinued)
Mfr #
EZP-2336
Zoro #
G104130433
UPC # 608695991650
Country of Origin United States
Category Wall Repair Patching
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZP-2336
- Zoro #
- G104130433
- UPC #
- 608695991650
- Country of Origin
- United States
Description
10 lbs Blended Plaster Pack of 4
E-Z Patch 12 Blended Plaster Repair is a pool plaster that contains combinations of Pebble, Quartz or Glass Beads that is specifically designed for above water blended plaster repairs. E-Z Patch 12 Blended Plaster Repair contains a special acrylic modified material with pozzolans (siliceous volcanic ash) and polymers. Pool water must be lowered to do repairs, the pool may be refilled after 24 hours. Liquid Acrylic Bonder is included in the repair kit.
Specifications- Color: Black
- Series: NPT StoneScapes Puerto Rico Blend Mini
- Weight: 43 lbs